Shop All Portable Electric Air Compressors
Wood Industries
Eagle, Portable Electric Air Compressor, 3 HP, 6.5 Gallon, Horizontal, 3.0 CFM
Mfr # 653036L
Zoro # G605260400
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wood Industries
- MFR # 653036L
- Zoro # G605260400
- UPC # 777589001277
- Country of Origin Taiwan, Province of China
- Category Portable Electric Air Compressors
Description
Eagle 653036l, 3 hp, portable compressor, 6.5 gallon, horizontal, 125 psi, 3.0 cfm, 1-phase 110v features: rugged compressor with cast iron cylinder individual and removable cylinders for smoother and cooler operation thermally protected 3 hp and 110 volt electric motors,csa/us approved 6.5 gallon tank, 125 psig rating convenient oil drain on front of unit easy view oil sight gauge metal air filters with "auto drop" feature high efficiency reed valves for maximum performance outlet control regulator with quick connectors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AL203060, Pressure Line, 10 micron, Outside-In (MF0058760)
- MITSUBOSHI 5/B154 157Inch Outside Length, 5 Ribs (5RB154)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK2 (41422)
- SMC Reed DIN Tie Rod, 24VDC, 200VAC, 0.5m (D-A54)
- WOOD INDUSTRIES Iron Horse IHP5120H1-US, Portable Electric Air Compressor, 5 HP, 20 Gallon, Horizontal, 5.6 CFM (IHP5120H1-US)
- WOOD INDUSTRIES Eagle P4125H1, Portable Electric Air Compressor, 4 HP, 25 Gallon, Horizontal, 12.5 CFM (P4125H1)
- WOOD INDUSTRIES Eagle, Portable Electric Air Compressor, 3 HP, 24 Gallon, Vertical, 6 CFM (P3124V1)
- DEWALT 1.9 RHP 30 Gallon ASME Vertical Portable In-Line Cast Iron Pump Compressor (DXCMLA1983054)
- SPEEDAIRE 1.7 HP 225 PSI Portable Electric Vertical Air Compressor 120VAC (40CF16)
- PROFORCE Veritcal Air Compressor, 10 gal., 125 psi (VLF1581019)
- Wood Industries Air Compressors