Shop All Portable Electric Air Compressors
Wood Industries
Eagle, Portable Electric Air Compressor, 3 HP, 24 Gallon, Vertical, 6 CFM
Mfr # P3124V1
Zoro # G205380270
product price: $1,617.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,617.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wood Industries
- MFR # P3124V1
- Zoro # G205380270
- UPC # 777589001093
- Country of Origin United States
- Category Portable Electric Air Compressors
Description
Eagle p3124v1, 3 hp, portable compressor, 24 gallon, vertical, 150 psi, 6 cfm, 1-phase 115v features: rugged compressor with cast iron cylinders "v" design minimizes vibration, improves cooling and extends compressor life individual and removable cylinders for smoother and cooler operation thermally protected3 hp 110 volt electric motor, csa/us approved 20 gallon tank,150 psig rating sturdy tires for easy handling and maneuverability convenient oil drain on front of unit easy view oil sight gauge high efficiency reed valves for maximum performance efficient heat removal from pulley-fan for cooler running and longer life sturdy metal belt guard outlet valve and regulator included metal air filters with "auto drop" feature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 7.75" OD (744B)
- HERITAGE Flush Drive Grease Fitting, 1/4", CS Z3 (H1885Z3)
- SMC 1/8" Male Adapter, TubexMNPT (KQ2H01-34AS)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- WOOD INDUSTRIES Eagle, Portable Electric Air Compressor, 3 HP, 6.5 Gallon, Horizontal, 3.0 CFM (653036L)
- WOOD INDUSTRIES Iron Horse IHP5120H1-US, Portable Electric Air Compressor, 5 HP, 20 Gallon, Horizontal, 5.6 CFM (IHP5120H1-US)
- WOOD INDUSTRIES Eagle P4125H1, Portable Electric Air Compressor, 4 HP, 25 Gallon, Horizontal, 12.5 CFM (P4125H1)
- FLEMING SUPPLY Fleming Supply Portable Air Compressor Kit with Light (330740WKU)
- SPEEDAIRE Portable Electric Air Compressor, 2.0 HP (52YM09)
- VIAIR Silver Compressor Kit, 24V, 33Prcnt Duty, S (32538)
- CHICAGO PNEUMATIC Oil Free 1.5 HP, 115 Volt, 1.6 Gallon Portable Air Compressor, 2.0 CFM at 90 PSI, 115 MAX PSI (EZAIR)
- Wood Industries Air Compressors