Shop All Portable Electric Air Compressors
Wood Industries
Eagle P5125H1, Portable Electric Air Compressor, 5 HP, 25 Gallon, Horizontal, 18.5 CFM
Mfr # P5125H1
Zoro # G205260824
product price: $2,531.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,531.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wood Industries
- MFR # P5125H1
- Zoro # G205260824
- Country of Origin United States
- Category Portable Electric Air Compressors
Description
Eagle p5125h1, 5 hp, portable compressor, 25 gallon, horizontal, 150 psi, 18.5 cfm, 1-phase 208-230v features: rugged compressor with cast iron cylinders "v" design minimizes vibration, improves cooling and extends compressor life individual and removable cylinders for smoother and cooler operation heavy duty pressure switch has on/off control thermally protected electric motors,csa/us approved metal air filters with "auto drop" feature convenient oil drain on front of unit 25 gallon asmeregistered tank, 150psig rating steel rim pneumatic tire for easy handling and maneuverability easy view oil sight gauge high efficiency reed valves for maximum performance efficient heat removal from pulley-fan for cooler running and longer life sturdy metal belt guard outlet valve and regulator included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6.55 inch OD (2VP68x1-3/8)
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 7/16-20, El (2071-4-4S)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35" OD (BK3278)
- SKF SKF 5203A2ZTN9C3, Double Row Ball Bearings (5203A2ZTN9C3)
- WOOD INDUSTRIES Eagle P4125H1, Portable Electric Air Compressor, 4 HP, 25 Gallon, Horizontal, 12.5 CFM (P4125H1)
- WOOD INDUSTRIES Iron Horse IHP5120H1-US, Portable Electric Air Compressor, 5 HP, 20 Gallon, Horizontal, 5.6 CFM (IHP5120H1-US)
- WOOD INDUSTRIES Eagle, Portable Electric Air Compressor, 3 HP, 6.5 Gallon, Horizontal, 3.0 CFM (653036L)
- WOOD INDUSTRIES Eagle, Portable Electric Air Compressor, 3 HP, 24 Gallon, Vertical, 6 CFM (P3124V1)
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (30033)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 20 gal., 1 (IPA1882054)
- Wood Industries Air Compressors