Shop All Portable Electric Air Compressors
Wood Industries
Eagle P4125H1, Portable Electric Air Compressor, 4 HP, 25 Gallon, Horizontal, 12.5 CFM
Mfr # P4125H1
Zoro # G305260823
product price: $1,860.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,860.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wood Industries
- MFR # P4125H1
- Zoro # G305260823
- UPC # 777589003530
- Country of Origin United States
- Category Portable Electric Air Compressors
Description
Eagle p4125h1, 4 hp, portable compressor, 25 gallon, horizontal, 150 psi, 12.5 cfm, 1-phase 208-230v features: rugged compressor with cast iron cylinders "v" design minimizes vibration, improves cooling and extends compressor life individual and removable cylinders for smoother and cooler operation heavy duty pressure switch has on/off control thermally protected electric motors,csa/us approved metal air filters with "auto drop" feature convenient oil drain on front of unit 25 gallon asmeregistered tank, 150psig rating steel rim pneumatic tire for easy handling and maneuverability easy view oil sight gauge high efficiency reed valves for maximum performance efficient heat removal from pulley-fan for cooler running and longer life sturdy metal belt guard outlet valve and regulator included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X06X06MH)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 8 In (K2G10-12V-BR-08)
- DIXON K-Series Fem NPT, 1/2", Coupler, 1/2", ST (4KF4)
- RULAND Coupling, Bellows Clamp, Bore 8x6 mm (MBC25-8-6-A)
- WOOD INDUSTRIES Eagle, Portable Electric Air Compressor, 3 HP, 6.5 Gallon, Horizontal, 3.0 CFM (653036L)
- WOOD INDUSTRIES Iron Horse IHP5120H1-US, Portable Electric Air Compressor, 5 HP, 20 Gallon, Horizontal, 5.6 CFM (IHP5120H1-US)
- WOOD INDUSTRIES Eagle, Portable Electric Air Compressor, 3 HP, 24 Gallon, Vertical, 6 CFM (P3124V1)
- MAKITA 2.0 HP* Big Bore™ Air Compressor (MAC700)
- SPEEDAIRE Portable Electric Air Compressor, 30 gal. (48UY04)
- MAKITA Quiet Series Electric Air Compressor, 1/2 HP, 1.0Gal, Oil-Free (MAC100Q)
- FREEMAN 20V Cordless Compressor Kit 1 Gal. with 4.0H Lithium Ion Battery, Quick Charger (PE20V1GCK)
- Wood Industries Portable Electric Air Compressors