Shop All Portable Gas Air Compressors
Wood Industries
Eagle, 7.5 HP, Two-Stage Compressor, 80 Gallon, Vertical, 200 PSI, 24.6 CFM, 3-Phase 460V
Mfr # 7380V2-CS4
Zoro # G305389418
product price: $4,961.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$4,961.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wood Industries
- MFR # 7380V2-CS4
- Zoro # G305389418
- UPC # 20791502156
- Country of Origin United States
- Category Portable Gas Air Compressors
Description
Eagle electric stationary compressor 7380v2-cs4, 460 v, 80 gal., 3 phase features: rugged compressor with cast iron cylinders "v" design minimizes vibration, improves cooling and extends compressor life individual and removable cylinders for smoother and cooler operation heavy duty pressure switch has on/off control thermally protected5 hp and 7.5 hp single-phase, three phase208/230/460 volt or three phase 575 volt electric motors metal air filters with "auto drop" feature convenient oil drain on front of unit 80 gallon asmeregistered tank, 200psig rating easy view oil sight gauge high efficiency reed valves for maximum performance efficient heat removal from pulley-fan for cooler running and longer life sturdy metal belt guard outlet valve included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY ATLANTIC Motor Pumps, Motor Pump 3 Phase 230/440V (034-037)
- TOMPKINS Hydraulic Fitting-Steel24MJ-20MP 90 (2501-24-20)
- BAILEY Split Hardened Bushing Bearing 2" Id, 2 3/8" Od, 153868 (153868)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 7/8" (29HZ03)
- ROLAIR Portable Gas Air Compressor, 9 gal., 5.5HP (4090HMK113-0001)
- MI-T-M Single Stage Gasoline, Air Compressor (AM2-PK95-08M)
- MI-T-M Two Stage Gasoline, Air Compressor (AM2-SH09-20M)
- DEWALT Belt Drive Portable Compressor, 25 gal. (DXCM251)
- JENNY Service Vehicle Compressor, 24.0 cfm (J11HGA-30T)
- SPEEDAIRE Compressor, Air, 5.5 HP (4B241)
- CAMPBELL HAUSFELD BLUE (S) 20 Gal Horiz Port; 5.5 HP; VT4900; Honda GX160; 135 PSI w regulator (VT6171)
- Wood Industries Portable Gas Air Compressors