Shop All Portable Gas Air Compressors
Wood Industries
Eagle, 15 HP, Two-Stage Compressor, 120 Gal, Horiz., 200 PSI, 44.7 CFM, 3-Phase 230V
Mfr # 153120H2-MS230
Zoro # G905341007
product price: $9,842.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$9,842.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wood Industries
- MFR # 153120H2-MS230
- Zoro # G905341007
- UPC # 20791502255
- Country of Origin United States
- Category Portable Gas Air Compressors
Description
Eagle 153120h2-ms230, 15 hp, two-stage compressor, 120 gal, horiz., 200 psi, 44.7 cfm, 3-phase 230v features: rugged compressor with cast iron cylinders "v" design minimizes vibration, improves cooling and extends compressor life individual and removable cylinders for smoother and cooler operation heavy duty pressure switch has on/off control thermally protected10 and 15 hp three phase 208/230/460volt or three phase575 volt electric motors metal air filters with "auto drop" feature convenient oil drain on front of unit 120 gallon asmeregistered tank,200 psi rating easy view oil sight gauge high efficiency reed valves for maximum performance efficient heat removal from pulley-fan for cooler running and longer life sturdy metal belt guard outlet valve included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-3/16 Bore Dia., 32 # of Teeth (60BS32 X 1 3/16)
- WILTON End Piece Assembly With 2 Pins (2901120)
- ZORO SELECT Adpt, FNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKY1)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145T Frame (6K828)
- JENNY Air Compressor, Wheeled Portable, 15.6 cfm (G9HGA-17P-DU)
- CAMPBELL HAUSFELD BLACK COMP 15G 135PSI HP 1STG (VX4002)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Continuous Run 2.0 Hp 20 Gallon Air Compressor (20020CR-22060)
- ROLAIR Portable Gas Air Compressor, 9 gal., 9.0HP (8422HBK119-0001)
- SPEEDAIRE Compressor, Air, 9 HP (AS2-PH08-20G)
- DEWALT Gas Powered Air Compressor, 8gal., 150 psi (DXCMTB5590856)
- ROLAIR Portable Gas Air Compressor, 9 gal., 6.5HP (6590HMK113-0001)
- Wood Industries Portable Gas Air Compressors