Shop All Portable Gas Air Compressors
Wood Industries
Eagle, 10 HP, Two-Stage Compressor, 120 Gallon, Horiz., 200 PSI, 36 CFM, 3-Phase 460V
Mfr # 103120H2-CS460
Zoro # G005341006
product price: $8,209.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$8,209.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wood Industries
- MFR # 103120H2-CS460
- Zoro # G005341006
- UPC # 20791502224
- Country of Origin United States
- Category Portable Gas Air Compressors
Description
Eagle 103120h2-cs460, 10 hp, two-stage compressor, 120 gallon, horiz., 200 psi, 36 cfm, 3-phase 460v features: rugged compressor with cast iron cylinders "v" design minimizes vibration, improves cooling and extends compressor life individual and removable cylinders for smoother and cooler operation heavy duty pressure switch has on/off control thermally protected10 and 15 hp three phase 208/230/460volt or three phase575 volt electric motors metal air filters with "auto drop" feature convenient oil drain on front of unit 120 gallon asmeregistered tank,200 psi rating easy view oil sight gauge high efficiency reed valves for maximum performance efficient heat removal from pulley-fan for cooler running and longer life sturdy metal belt guard outlet valve included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL HYDRAULIC COUPLR 1/2""SET (39041235)
- INGERSOLL-RAND Reverse Valve (2131-A329)
- DAYTON 5V1400 V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs (13V753)
- WEG 3-Phase IEEE 841 Motor, 2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00218ST3QIE145TC-W22)
- JENNY Service Vehicle Compressor, 24.0 cfm (J11HGA-30T)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 8.0 Hp, 1.0 Gal. Steel Tank Compressor W/ Auto Drain Valve (8010AD)
- JENNY Air Compressor, Wheeled Portable, 8.6 cfm (K5HGA-8P-DU)
- SPEEDAIRE Compressor, Air, 5.5 HP (4B241)
- MI-T-M Two Stage Gasoline, Air Compressor (AM2-SH09-20M)
- DEWALT Gas Powered Air Compressor, 8gal., 150 psi (DXCMTB5590856)
- INGERSOLL-RAND Compressor, Air, 5.5 HP (SS3J5.5GH-WB)
- Wood Industries Portable Gas Air Compressors