Shop All Toys & Games
Wonders Of Learning
Tin Set, Discover Bugs
Mfr # TS02
Zoro # G901243183
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Recommended Age 5+ years
- Material metal, paper, plastic
- Includes Kit to build, poster, reference book
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wonders Of Learning
- MFR # TS02
- Zoro # G901243183
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade K+ |
Recommended Age | 5+ years |
Material | metal, paper, plastic |
Includes | Kit to build, poster, reference book |
Color | Multi |
Description
This Bugs tin set contains a detailed 32 page reference book, an educational wall chart, and a spider model kit. Fun ways to discover and explore the world around us!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- KONICA MINOLTA Black High Capacity Toner for Magicolor 4750 6K Yld (A0X5130)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 24PK (70007079802)
- AVERY Direct Thermal Roll Labels, 4" x, PK220 (4156)
- WONDERS OF LEARNING Tin Set, Discover Dinosaurs (TS03)
- STANLEY JR. Stanley Jr. Toy Hedge Trimmer Plastic Black/Yellow 1 pc (RP009-SY)
- INSECT LORE Life Cycle Figurines Set, 24 Pieces (2205)
- WHAM-O Toy Frisbee Pro Freestyl (81101)
- WOODLAND SCENICS O Just Plug City Classic (WOO5972)
- KATO N 3 Color Auto Signal Track (KAT20-605-1)
- SPIDER-MAN Spider-man 112569 Marvel Spider-Man Comic Cover Puzzle - 500 Piece (112569)
- Wonders Of Learning Toys & Games