Shop All Snack Nuts
Wonderful
Roasted and Salted Pistachios, 1.5 oz Bag, PK24
Mfr # 91186
Zoro # G500918161
product price: $46.85
/pk 24, $1.95/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Contains Nuts; Non-GMO Project Verified; Vegan
- Capacity 1.5 oz
- Weight 3.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wonderful
- MFR # 91186
- Zoro # G500918161
- UPC # 14113911863
- Country of Origin United States
- Category Snack Nuts
Details
Standards | Contains Nuts; Non-GMO Project Verified; Vegan |
Capacity | 1.5 oz |
Weight | 3.25 lbs |
Description
Looking for a healthy snack to stock your office breakroom with? Wonderful Lightly Salted Pistachios are heart healthy and guilt free. Your coworkers will love to grab a handful to snack on. Plus, with this 24-count box, you won't have to worry about running out instantly, there's plenty of Wonderful Pistachios to go around!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Mega Cartridge Napkins, PK875, 1 White (98908)
- SERVER Knob, Pump(Cheese Sauce) For Products - Part# Ser82023-800 (SER82023-800)
- WILBUR CURTIS Sprayhead (Amber, 5/16" Inlet) (WC29050)
- COMPONENT HARDWARE Waste Drain - 3-1/2" Sink Opening, Lever (D10-7410-F)
- WONDERFUL Honey Roasted Pistachios 2.25 oz Bagged (703039)
- WONDERFUL Roasted and Salted Pistachios 1.5 oz Pegged (665704)
- WONDERFUL No Shell Roasted/Salted Pistachios 2.5 oz Pegged (91013)
- DAVID SEEDS David Original Roasted Salted Sunflower Seeds 5.25 oz Pegged (496432)
- POWER SNACKS Power Snack OR/S Sflwr Kr 1 oz., PK150 (7220010)
- DAVID David Sunflower Kernels 3.75 oz., PK12 (2620046070)
- FISHER Fisher Walnut Nugget Pieces 32 oz., PK3 (18861A)
- Wonderful Snacks & Sweets