Shop All Coated Gloves
Wonder Grip Usa
Nitrile Coated Gloves, Palm Coverage, Red, L, PR
Mfr # WG1857-9
Zoro # G4870378
product price: $3.35
/pr
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wonder Grip Usa
- MFR # WG1857-9
- Zoro # G4870378
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Size- Alpha | L |
Details
Item | Coated Gloves |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
Color | Red |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Lining | Nylon/Spandex |
Coating Coverage | Palm |
Coating Material | Nitrile |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Palm Coating Material | Nitrile |
Glove Lining Material | Nylon/Spandex® |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cooler Wear Vest Navy XLg (0599RNAVXLG)
- NEVS Labeling Flag - Imprinted - Sign Here - Green - Re Fill - 9/16" x 2" (NEV91008)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (SG3012)
- INTERSTATE SAFETY 4 Point Ratchet Suspension for Hard Hat / Safety Helmet (40404)
- WONDER GRIP USA Coated Glove, Nitrile, Air Lite, L, PK12 (WG550-9)
- WONDER GRIP USA Wonder Grip Thermo Plus Gloves (WG338XL)
- WONDER GRIP USA DIPPED GLOVE BLK/BLU M (WG318L)
- KINCO Coated Gloves, XL, Brown, PR (1787-XL)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, L, 12PK (9780L)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, XL (DX1040)
- WATSON GLOVES Stealth Transformer Winter Wastenot Seamless Knit-Large PR (9394-L)
- Wonder Grip Usa Gloves & Hand Protection