Shop All Coated Gloves
Wonder Grip Usa
Nitrile Coated Gloves, Full Coverage, Purple, S, PR
Mfr # WG518-7
Zoro # G4838981
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Size S
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wonder Grip Usa
- MFR # WG518-7
- Zoro # G4838981
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Size- Alpha | S |
Details
Item | Coated Gloves |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Full |
Color | Purple |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Coating Material | Nitrile |
Coating Coverage | Full |
Lining | Nylon |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Palm Coating Material | Nitrile |
Glove Lining Material | Nylon |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Alum, Blck, 11 3/4in, 3W (LQC 1 R)
- PUREFLO Odor Nuisance Pre Filter (PF3000-04-004)
- CONDOR Full Body Harness, Universal, Polyester (19F377)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3135-2XL/3XL)
- WONDER GRIP USA DIPPED GLOVE BLK/BLU M (WG318L)
- WONDER GRIP USA Wonder Grip Thermo Plus Gloves (WG338XL)
- WONDER GRIP USA Coated Glove, Nitrile, Air Lite, L, PK12 (WG550-9)
- PIP PIP Neoprene Coated Gloves, Etched Rough Finish, Foam Insulated, 18"L, L (57-8653R/L)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size S, 12PK (GL614S)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, 2XL, PR (20GZ60)
- KINCO Kinco Kid's Farm Friends Nylon Knit Shell & Foam Nitrile Palm Gloves (1785 ORG KM)
- Wonder Grip Usa Coated Gloves