Shop All Coated Gloves
Wonder Grip Usa
Coated Glove, Nitrile, Oil Guard, XL, PK12
Mfr # WG528L-10
Zoro # G9265867
Sold in multiples of 6 for $362.94
$362.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wonder Grip Usa
- MFR # WG528L-10
- Zoro # G9265867
- Country of Origin China
- Category Coated Gloves
Details
Item | Coated Glove |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-011)
- ACCUFORM ROLLUP CONSTRUCTION SIGN FRC705 (FRC705)
- MOLDEX AirWave M Series N95 Particulate Respirator Masks pkg 10 (M4620)
- HEXARMOR Safety Gloves, PR (5050-S (7))
- WONDER GRIP USA Wonder Grip Thermo Plus Gloves (WG338XL)
- WONDER GRIP USA DIPPED GLOVE BLK/BLU M (WG318L)
- WONDER GRIP USA Coated Glove, Nitrile, Air Lite, L, PK12 (WG550-9)
- IMPACTO Glove, L, Palm Type Coated, PR (BLACKMAXXISO40)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, 12PK (34-874)
- XPOSE SAFETY Blue Palm Working Gloves, 10PK (BPG-10-X-S)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (27-607)
- Wonder Grip Usa Coated Gloves