Shop All Coated Gloves
Wonder Grip Usa
Coated Glove, Nitrile, Lite Cut3, L, PK12
Mfr # WG640-9
Zoro # G9265830
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wonder Grip Usa
- MFR # WG640-9
- Zoro # G9265830
- Country of Origin China
- Category Coated Gloves
Details
Item | Coated Glove |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Sleeve with Thumb Slot, 18 In, 10 Guage (9318D10T)
- DEALMED Glove Box Holder Triple Horizontal, Ea (787133)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 10in.L (SK-10-KCL)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (2VLA3)
- WONDER GRIP USA DIPPED GLOVE BLK/BLU M (WG318L)
- WONDER GRIP USA Coated Glove, Nitrile, Air Lite, L, PK12 (WG550-9)
- WONDER GRIP USA Wonder Grip Thermo Plus Gloves (WG338XL)
- PORTWEST PU Palm Glove, S (A120)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, (RWG15L)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (5PE90)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, XL, PR (N9674XL)
- Wonder Grip Usa Coated Gloves