Shop All Coated Gloves
Wonder Grip Usa
Coated Glove, Nitrile, Dexcut Thrmo, L, PK12
Mfr # WG780-9
Zoro # G9265614
product price: $135.99
/pk 12, $11.33/ea
Sold in multiples of 6 for $815.94
Free Shipping & Returns
$815.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wonder Grip Usa
- MFR # WG780-9
- Zoro # G9265614
- Country of Origin China
- Category Coated Gloves
Details
Item | Coated Glove |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Jersey Gloves, Task & Chore, Cotton, Knit General Purpose, Uncoated, White, Size Large, 1 Pair (2AM49)
- BRADY Pipe Marker, Glycol Suppl2-1/2to3-7/8 In (4190-C)
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Yellow, PVC, PR (35113)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 200 PK (FF-1)
- WONDER GRIP USA DIPPED GLOVE BLK/BLU M (WG318L)
- WONDER GRIP USA Wonder Grip Thermo Plus Gloves (WG338XL)
- WONDER GRIP USA Coated Glove, Nitrile, Air Lite, L, PK12 (WG550-9)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400L)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size Large (2 Pairs) (ZZZ-DIE-DLX-1899x2)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, 2XL, 12PK (34-876/XXL)
- MAPA Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, Size 8 (526418)
- Wonder Grip Usa Coated Gloves