Shop All Coated Gloves
Wonder Grip Usa
Coated Glove, Latex, Thermo Plus, L, PK12
Mfr # WG338-9
Zoro # G9266077
product price: $77.99
/pk 12, $6.50/ea
Sold in multiples of 6 for $467.94
Free Shipping & Returns
$467.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wonder Grip Usa
- MFR # WG338-9
- Zoro # G9266077
- Country of Origin China
- Category Coated Gloves
Details
Item | Coated Glove |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGMXL)
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- SIGNMISSION OSHA Sign, Hard Hats Glasses Steel Toe Boots, 18in X 12in Rigid Plastic, 18" W, 12" H, Landscape (OS-SF-P-1218-L-10655)
- DELTANA Residential Letter F Satin Nickel 4" (RL4F-15)
- WONDER GRIP USA Wonder Grip Thermo Plus Gloves (WG338XL)
- WONDER GRIP USA Coated Glove, Nitrile, Air Lite, L, PK12 (WG550-9)
- WONDER GRIP USA DIPPED GLOVE BLK/BLU M (WG318L)
- KINCO Coated Gloves, S, Black/Blue, PR, Gauge: 7 (1789-S)
- PORTWEST PU Palm Glove, XXL (A120)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Large, Red/Gray, PK12, 12PK (N9680L)
- CONDOR Nitrile Coated Gloves, Full Coverage, Natural/Blue, M, PR (4NMT7)
- Wonder Grip Usa Coated Gloves