Shop All Coated Gloves
Wonder Grip Usa
Coated Glove, Breathable Nitrile, PK12
Mfr # WG540-11
Zoro # G9266497
product price: $42.89
/pk 12, $3.57/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wonder Grip Usa
- MFR # WG540-11
- Zoro # G9266497
- Country of Origin China
- Category Coated Gloves
Details
Item | Coated Glove |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP DOG Protective Sleeve, 18", 6 mil, Green, PR (84012)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (2141)
- MSA SAFETY Replacement Smoke Tube, Plastic, PK12 (458480)
- PIG Roof Leak Diverter, Gray, 40 lb. (TLS467-GY)
- WONDER GRIP USA Wonder Grip Thermo Plus Gloves (WG338XL)
- WONDER GRIP USA Coated Glove, Nitrile, Air Lite, L, PK12 (WG550-9)
- WONDER GRIP USA DIPPED GLOVE BLK/BLU M (WG318L)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, (RWG15TXL)
- SHOWA Showa Atlas 305 Rubber-Coated Gloves (305XL-10)
- PIP Polyurethane Coated Gloves, Palm Coverage, Black, M, 12PK (713SUCB/M)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1396)
- Wonder Grip Usa Coated Gloves