Shop All Coated Gloves
Wonder Grip Usa
Coated 15G Glove, Nitrile, Dexcut, L, PK12
Mfr # WG728L-9
Zoro # G9266217
Sold in multiples of 6 for $839.94
Free Shipping & Returns
$839.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wonder Grip Usa
- MFR # WG728L-9
- Zoro # G9266217
- Country of Origin China
- Category Coated Gloves
Details
Item | Coated Glove |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Style Work Shoes, Black, 10M, PR (RB4625)
- 3M SPEEDGLAS Inside Prot Plate, 2.1x4.2In, Clr, PK25 (06-0200-20-B)
- 3M Inhalation Port Gasket (6895)
- WESTWARD Knee Pads, Nonmarring, Gel, EVA, Univ, PR (5MZP1)
- WONDER GRIP USA DIPPED GLOVE BLK/BLU M (WG318L)
- WONDER GRIP USA Wonder Grip Thermo Plus Gloves (WG338XL)
- WONDER GRIP USA Coated Glove, Nitrile, Air Lite, L, PK12 (WG550-9)
- NUGEAR Black, Polyurethane Coated Glove Size: XL (PUB4600XL1)
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, XL, PR (40-105)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, 12PK (MG9694XS)
- XPOSE SAFETY Red Palm Working Gloves, 100PK (RPG-100-X-S)
- Wonder Grip Usa Gloves & Hand Protection