Shop All Coated Gloves
Wonder Grip Usa
Coated 13G Glove, Nitrile, Fit, L, PK12
Mfr # WG505-9
Zoro # G9265605
product price: $37.29
/pk 12, $3.11/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wonder Grip Usa
- MFR # WG505-9
- Zoro # G9265605
- Country of Origin China
- Category Coated Gloves
Details
Item | Coated Glove |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: ID TAG JMP RNG SKR CLEAR, PK 10 (LKL-6051010)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (39R807)
- GLOWEAR BY ERGODYNE 8928 L Orange Class E Hi-Vis Insulated Bibs (8928)
- CONDOR Over-the-Head Ear Muffs, 21 dB, Condor, Black/Red (26X624)
- WONDER GRIP USA DIPPED GLOVE BLK/BLU M (WG318L)
- WONDER GRIP USA Coated Glove, Nitrile, Air Lite, L, PK12 (WG550-9)
- WONDER GRIP USA Wonder Grip Thermo Plus Gloves (WG338XL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, L, PR (9680L)
- HOTHANDS Glove Pvc Foam Lned Orange Lrg (3500)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Shrink Wrapped, Size S (7) (99-1-9677-7-K)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-11)
- Wonder Grip Usa Gloves & Hand Protection