Shop All Coated Gloves
Wonder Grip Usa
Coated 13G Glove, Latex, Aqua, PK12, XL
Mfr # WG318-10
Zoro # G9266829
product price: $48.35
/pk 12, $4.03/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wonder Grip Usa
- MFR # WG318-10
- Zoro # G9266829
- Country of Origin China
- Category Coated Gloves
Details
Item | Coated Glove |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, XS, PR (RWG22XS)
- SUPER GLOSS Lundmark Floor Wax Anti-Slip Floor Wax Liquid 1 gal (3202G01-2)
- HONEYWELL Cut-Resistant Gloves, XXL, 15 Gauge, A1, PR (21-1515B/11XXL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZOM-XL)
- WONDER GRIP USA DIPPED GLOVE BLK/BLU M (WG318L)
- WONDER GRIP USA Wonder Grip Thermo Plus Gloves (WG338XL)
- WONDER GRIP USA Coated Glove, Nitrile, Air Lite, L, PK12 (WG550-9)
- KSR PVC Coated Gloves, Full Coverage, Yellow, M, PR (22-515)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (20GZ57)
- WATSON GLOVES Navigator - Small PR (412-S)
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size L (9) (99-1-9800-9)
- Wonder Grip Usa Gloves & Hand Protection