Shop All Letters and Numbers
Wonder Foam
4357 Magnetic Alphabet Letters and Numbers, 105PK
Mfr # 328CKC4357
Zoro # G611175828
product price: $24.75
/pk 105, $0.24/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wonder Foam
- MFR # 328CKC4357
- Zoro # G611175828
- Country of Origin China
- Category Letters and Numbers
Description
Get young children excited about letter and numbers with these Wonder Foam 4357 magnetic alphabet letters and numbers! With a color-coded design arranging these letters and numbers becomes fun. From the 105 total pieces uppercase vowels are red lowercase vowels are orange uppercase consonants are blue lowercase consonants are teal numbers are yellow and symbols are purple. This allows children to make a visual distinction between the different categories.**These magnets have a washable construction that allows them to last in your establishment. Their magnetic backing allows them to be placed and be rearranged on any metal surface. Plus the set comes in a resealable plastic jar with a handle to allow for convenient travel and storage.**Overall Dimensions:*Capital Letter and Number Height: 1 1/2''*Lowercase Letter Height: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MFF-P05-010)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0033YB)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 18in X 12in Aluminum, 18" W, 12" H, Landscape (OS-NS-A-1218-L-17762)
- JUSTRITE 1/2 gal Red Polyethylene Type I Safety Can Flammables (14065)
- PAMEX 4in Zinc Nail On House Number # 7 Matte Black Finish (DD07407BL)
- BRADY Carded Numbers and Letters, 3, PK10 (5050-3)
- HY-KO 3In Black Vinyl Number 7, 10PK (A30407)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter R 1 pc, 6PK (840832)
- DELTANA Numbers, Solid Brass Lifetime Brass 4" (RN4-3)
- BRADY Label, A Thru Z, 3/4 In. H, Blk On Wht, PK25 (9712-LTR KIT)
- DELTANA Residential Letter E Satin Nickel 4" (RL4E-15)
- Wonder Foam Letters and Numbers