Shop All Paint Buckets
Wombat Portapaint
Paint Brush Rim and Plastic Liner
Mfr # 5047
Zoro # G0697859
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Depth 1/2"
- Length 13"
- Width 10"
- For Use With Mfr. No. 5009,5016,5023,5030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wombat Portapaint
- MFR # 5047
- Zoro # G0697859
- Country of Origin China
- Category Paint Buckets
Dimensions
Depth | 1/2" |
Length | 13" |
Width | 10" |
Overall Depth | 1/2 in |
Overall Height | 1/2 in |
Diameter | 7 in |
Overall Length | 13 in |
Overall Width | 10 in |
Details
Item | Paint Bucket Liner |
Material | HDPE |
For Use With | Mfr. No. 5009,5016,5023,5030 |
Includes | Liners (5) |
Ladder Attachment | No |
Color | White |
Bucket Type | Pail Rim |
Lid Included | No |
Includes Brush Holder | No |
Shape | Rectangle |
Description
Paint Pail Rim, Bucket Type Pail Rim, Material HDPE, 1/2 in Overall Depth, 13 in Overall Length, 10 in Overall Width, 1/2 in Overall Height, 7 in Diameter, Color White, For Use With 5009, 5016, 5023, 5030, Includes (5) Liners, Includes Brush Holder No, Ladder Attachment No, Lid Included No, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Gold, 1 gal (ME658GAL)
- GRACO Airless Spray Gun Tip, 0.016" Tip Size (FFLP516)
- MIDWEST RAKE Paint Mixer, 2-3/8" Shaft dia. x 17" L (47436)
- PURDY 2" Flat Sash Paint Brush, Nylon Bristle (144100320)
- WOMBAT PORTAPAINT HDPE Paint Bucket, 1 1/2 gal (5009)
- WOMBAT PORTAPAINT HDPE Paint Bucket, 1 1/2 gal (5016)
- WOMBAT PORTAPAINT Paint Preserver Cover, 13 in. Lx10 in. W (5030)
- WOOSTER Plastic Paint Bucket Liner, 5 gal, 5 PK (R472)
- ENCORE Metal Paint Mix & Measure Bucket, 5 qt (25000)
- SHUR-LINE Plastic Paint Pail, 1 qt (2007298)
- ENCORE PLASTICS 20256 Paint Pail, 2 gal Capacity, HDPE, White (1000572)
- Wombat Portapaint Paint Trays and Buckets