Shop All General Purpose Gloves
Womanswork
Womanswork Nitrile Weeder Gloves
Mfr # 4900M
Zoro # G502680516
product price: $13.49
/pr
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Garden of Paradise
- Palm Width (cm) 4.8
- Length 9
- Height 0.6
- Glove Materials Nylon, Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Womanswork
- MFR # 4900M
- Zoro # G502680516
- UPC # 632891490020
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Palm Width (cm) | 4.8 |
Length | 9 |
Height | 0.6 |
Details
Color | Garden of Paradise |
Glove Materials | Nylon, Latex |
Description
Womanswork offers the perfect glove for weeding, thanks to its Nitrile Weeders. These breathable gloves feature a nitrile dip on the palm and fingertips, for excellent tactile response that's snug and comfortable. These tough-as-nails gloves are machine washable, and available in an exclusive Garden of Paradise print, to give your weeding activities a stylish touch.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY MOONSUIT PROTECTIVE COVERALL XXXL (SA6940)
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (4518 POLKD REDONWH)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924003)
- OCCUNOMIX Jacket, Yellow, Polyester, 2XL, Fits Chest 60" (LUX-TJRE-Y2X)
- WOMANSWORK Womanswork Nitrile Weeder Gloves, available in S, M and L (4900L)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves M (822M)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves S (822S)
- WOMANSWORK Womanswork Digger Gloves (504-S)
- WOMANSWORK Womanswork Latex Weeder Gloves (440PNKS)
- WOMANSWORK Womanswork Latex Weeder Gloves, multiple colors in S, M or L (440GRNL)
- CAT Glove Nylon Nitrile Adj Wrst L (CAT017416L)
- Womanswork General Purpose Gloves