Shop All General Purpose Gloves
Womanswork
Womanswork Latex Weeder Gloves
Mfr # 440YELS
Zoro # G102680015
product price: $9.15
/pr
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow and Yellow
- Palm Width (cm) 4.5
- Length 8.25
- Height 0.5
- Glove Materials Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Womanswork
- MFR # 440YELS
- Zoro # G102680015
- UPC # 632891440070
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Palm Width (cm) | 4.5 |
Length | 8.25 |
Height | 0.5 |
Details
Color | Yellow and Yellow |
Glove Materials | Latex |
Description
Womanswork offers the perfect glove for weeding in its Latex Weeders. The breathable gloves feature a latex foam dip on the palm and fingertips, for excellent tactile response that's snug and comfortable. These tough-as-nails gloves are machine washable, and available in multiple colors and sizes, to give your weeding activities a stylish touch.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, M (7801700)
- BRADY Label, 1 in W, Light Gray (M6-17-428)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 3XL, 11" L (1032-3X)
- LYLE Slow Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW8-12-24HA (LW8-12-24HA)
- WOMANSWORK Womanswork Latex Weeder Gloves, multiple colors in S, M or L (440GRNL)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717M)
- WOMANSWORK Womanswork Digger Gloves (506-S)
- WOMANSWORK Womanswork Digger Gloves (502-508 PINK LG)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves M (814M)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves M (822M)
- CESTUS Work Gloves , Gen-U 925 #6014 PR (Rum 6014 L)
- Womanswork General Purpose Gloves