Shop All General Purpose Gloves
Womanswork
Womanswork Latex Weeder Gloves
Mfr # 440PURS
Zoro # G902679707
product price: $8.49
/pr
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple and Yellow
- Length 8.25
- Palm Width (cm) 4.5
- Height 0.5
- Glove Materials Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Womanswork
- MFR # 440PURS
- Zoro # G902679707
- UPC # 632891440100
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Length | 8.25 |
Palm Width (cm) | 4.5 |
Height | 0.5 |
Details
Color | Purple and Yellow |
Glove Materials | Latex |
Description
Womanswork offers the perfect glove for weeding in its Latex Weeders. The breathable gloves feature a latex foam dip on the palm and fingertips, for excellent tactile response that's snug and comfortable. These tough-as-nails gloves are machine washable, and available in multiple colors and sizes, to give your weeding activities a stylish touch.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (8135M)
- SIGNMISSION Italian Beef Sandwich Yard & Stake outdoor plastic coroplast window, C-2436 Italian Beef Sandwich (C-2436 Italian Beef Sandwich)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 3 (32-8LFFB3-0000)
- NMC Warning Electrical Hazard Sign, W268A (W268A)
- WOMANSWORK Womanswork Nitrile Weeder Gloves, available in S, M and L (4900L)
- WOMANSWORK Womanswork Digger Gloves (502-508 PINK MED)
- WOMANSWORK Womanswork Digger Gloves (506-L)
- WOMANSWORK Womanswork Digger Gloves (508M)
- WOMANSWORK Womanswork Latex Weeder Gloves (440YELL)
- WOMANSWORK Womanswork Digger Gloves (506-S)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-10)
- Womanswork Gloves & Hand Protection