Shop All General Purpose Gloves
Womanswork
Womanswork Latex Weeder Gloves
Mfr # 440PURL
Zoro # G902679721
product price: $8.49
/pr
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple and Yellow
- Length 8.25
- Palm Width (cm) 4.5
- Height 0.5
- Glove Materials Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Womanswork
- MFR # 440PURL
- Zoro # G902679721
- UPC # 632891440124
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Length | 8.25 |
Palm Width (cm) | 4.5 |
Height | 0.5 |
Details
Color | Purple and Yellow |
Glove Materials | Latex |
Description
Womanswork offers the perfect glove for weeding in its Latex Weeders. The breathable gloves feature a latex foam dip on the palm and fingertips, for excellent tactile response that's snug and comfortable. These tough-as-nails gloves are machine washable, and available in multiple colors and sizes, to give your weeding activities a stylish touch.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 11 (PAN3P/9180AP531-11)
- DELTA PLUS Reading Glasses, +1.5, Gray, Polycarbonate (RX-GG-40G-AF-1.5)
- REEBOK Athletic Shoes, Steel Toe, Navy, 11W, PR (RB1975)
- NMC Dot Placard Sign, 1824 8, Pk50 (DL147BTB50)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves S (822S)
- WOMANSWORK Womanswork Latex Weeder Gloves (440YELL)
- WOMANSWORK Womanswork Digger Gloves (506-L)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves M (822M)
- WOMANSWORK Womanswork Digger Gloves (508M)
- WOMANSWORK Womanswork Digger Gloves (502-508 PINK LG)
- SHOWA ATLAS Atlas Nitrile Glove Lrg (370BL-08.RT)
- Womanswork Gloves & Hand Protection