Shop All General Purpose Gloves
Womanswork
Womanswork Latex Weeder Gloves
Mfr # 440PNKL
Zoro # G302679932
product price: $8.79
/pr
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink and Yellow
- Palm Width (cm) 4.5
- Length 8.25
- Height 0.5
- Glove Materials Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Womanswork
- MFR # 440PNKL
- Zoro # G302679932
- UPC # 632891440032
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Palm Width (cm) | 4.5 |
Length | 8.25 |
Height | 0.5 |
Details
Color | Pink and Yellow |
Glove Materials | Latex |
Description
Womanswork offers the perfect glove for weeding in its Latex Weeders. The breathable gloves feature a latex foam dip on the palm and fingertips, for excellent tactile response that's snug and comfortable. These tough-as-nails gloves are machine washable, and available in multiple colors and sizes, to give your weeding activities a stylish touch.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Combination Cartridge/Filter, Threaded, MV, CL, P100, Magenta, Olive, 1 PR, NIOSH (75852P100L)
- MILWAUKEE TOOL Level 8 Cut Resistant High-Dexterity Nitrile Dipped Gloves - X-Large (12 pair) (48-73-7023B)
- SHOWA 14" Chemical Resistant Gloves, Butyl, M, 1 PR (878-08)
- MSA SAFETY Visor, Green, Polycarbonate (10115850)
- WOMANSWORK Womanswork Nitrile Weeder Gloves (4900M)
- WOMANSWORK Womanswork Digger Gloves (504-S)
- WOMANSWORK Womanswork Latex Weeder Gloves, multiple colors in S, M or L (440GRNL)
- WOMANSWORK Womanswork Latex Weeder Gloves (440YELL)
- WOMANSWORK Womanswork Digger Gloves (506-L)
- WOMANSWORK Womanswork Digger Gloves (502-508 PINK LG)
- KINCO Chore Gloves, Cotton Flannel, M, Green, PR (818-M)
- Womanswork Gloves & Hand Protection