Shop All General Purpose Gloves
Womanswork
Womanswork Latex Weeder Gloves
Mfr # 440GRNM
Zoro # G702679921
product price: $9.15
/pr
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green and yellow
- Height 0.5
- Palm Width (cm) 4.5
- Length 8.25
- Glove Materials Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Womanswork
- MFR # 440GRNM
- Zoro # G702679921
- UPC # 632891440056
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Height | 0.5 |
Palm Width (cm) | 4.5 |
Length | 8.25 |
Details
Color | Green and yellow |
Glove Materials | Latex |
Description
Womanswork offers the perfect glove for weeding in its Latex Weeders. The breathable gloves feature a latex foam dip on the palm and fingertips, for excellent tactile response that's snug and comfortable. These tough-as-nails gloves are machine washable, and available in multiple colors and sizes, to give your weeding activities a stylish touch.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Yard Sale Sign 8.5" x 12.5", 10PK (A03033)
- SYSTEM SENSOR Carbon Monoxide Detector, Signal Device (5CGZ7)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Orange (6016OL)
- HY-KO 3In Reflective Number 2, 10PK (B00443)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717S)
- WOMANSWORK Womanswork Nitrile Weeder Gloves, available in S, M and L (4900L)
- WOMANSWORK Womanswork Digger Gloves (506-S)
- WOMANSWORK Womanswork Nitrile Weeder Gloves (4900M)
- WOMANSWORK Womanswork Latex Weeder Gloves (440PNKS)
- WOMANSWORK Womanswork Digger Gloves (502-508 PINK SM)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7142)
- Womanswork General Purpose Gloves