Shop All General Purpose Gloves
Womanswork
Womanswork Garden of Paradise Arm Saver Garden Gloves
Mfr # 717S
Zoro # G402679634
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Garden of Paradise
- Palm Width (cm) 6.9
- Height 0.8
- Length 8.8
- Glove Materials Synthetic Leather, Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Womanswork
- MFR # 717S
- Zoro # G402679634
- UPC # 632891717011
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Palm Width (cm) | 6.9 |
Height | 0.8 |
Length | 8.8 |
Details
Color | Garden of Paradise |
Glove Materials | Synthetic Leather, Cotton |
Description
Though inspired by the gardens of English cottages, these gloves from Womanswork offer sun-, scratch- and insect protection fit for an American ranch. Nestled into the summer-weight cotton is a synthetic leather palm that feeds into a reinforced pointer and thumb for both durability and protection. A touch of spandex in the cotton ensures stay-put flexibility and all-day comfort that is still machine washable. The delightful exclusive print is also available on a matching bucket caddy, tool holster and weeding gloves.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPPLER Chemical-Resistant Tape, 2'' x 60 yd, 24PK, Yellow, 24PK (99402YW)
- 5.11 Utility Polo, Size M, Silver Tan (41180)
- HONEYWELL MILLER Full Body Harness, 3XL, Polyester (P950/XXXLGN)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Ladder Storage Area Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-13945)
- WOMANSWORK Womanswork Digger Gloves (508M)
- WOMANSWORK Womanswork Latex Weeder Gloves (440PNKS)
- WOMANSWORK Womanswork Digger Gloves (506-L)
- WOMANSWORK Womanswork Latex Weeder Gloves (440GRNS)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717L)
- WOMANSWORK Womanswork Latex Weeder Gloves (440YELL)
- GRIP GARDS Gloves Stretch Clear Large, PK1000 (303363303)
- Womanswork General Purpose Gloves