Shop All General Purpose Gloves
Womanswork
Womanswork Garden of Paradise Arm Saver Garden Gloves
Mfr # 717M
Zoro # G002679621
product price: $44.69
/pr
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Garden of Paradise
- Length 13.25
- Palm Width (cm) 4.25
- Height 0.5
- Glove Materials Synthetic Leather, Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Womanswork
- MFR # 717M
- Zoro # G002679621
- UPC # 632891717028
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Length | 13.25 |
Palm Width (cm) | 4.25 |
Height | 0.5 |
Details
Color | Garden of Paradise |
Glove Materials | Synthetic Leather, Cotton |
Description
Though inspired by the gardens of English cottages, these gloves from Womanswork offer sun-, scratch- and insect protection fit for an American ranch. Nestled into the summer-weight cotton is a synthetic leather palm that feeds into a reinforced pointer and thumb for both durability and protection. A touch of spandex in the cotton ensures stay-put flexibility and all-day comfort that is still machine washable. The delightful exclusive print is also available on a matching bucket caddy, tool holster and weeding gloves.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, 2XL (7015399)
- MECHANIX WEAR Gloves, PR (S5EP-08-009)
- CALLOWAY MILLS Red, Natural, 17 W x 29 L (121071729)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), L (JET2NV RG L)
- WOMANSWORK Womanswork Nitrile Weeder Gloves (4900S)
- WOMANSWORK Womanswork Digger Gloves (508M)
- WOMANSWORK Womanswork Latex Weeder Gloves (440GRNS)
- WOMANSWORK Womanswork Digger Gloves (504-L)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717L)
- WOMANSWORK Womanswork Latex Weeder Gloves (440PNKS)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3010-S (7))
- Womanswork General Purpose Gloves