Shop All General Purpose Gloves
Womanswork
Womanswork Digger Gloves
Mfr # 508S
Zoro # G702679440
product price: $18.79
/pr
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal Blue and Black
- Palm Width (cm) 4
- Length 11
- Height 1
- Glove Materials Micro Suede, Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Womanswork
- MFR # 508S
- Zoro # G702679440
- UPC # 632891508015
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Palm Width (cm) | 4 |
Length | 11 |
Height | 1 |
Details
Color | Teal Blue and Black |
Glove Materials | Micro Suede, Spandex |
Description
Made of machine washable material with colorful spandex on the back. Ideal for chores requiring dexterity and comfort. Terry brow wipe on thumb helps wipe away sweat. One pair. Available sizes: S (6.5-7), M (7-7.75) or L (7.5-8.25).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTHANDS Hand Warmer, 5in. x 3-3/4 in., PK3 (HH11PDQ)
- MUCK BOOT CO Boots Muck Chore Mid 9W (WCHM-000-BLK-09)
- CARHARTT Bib Overalls, 34" Waist Sz, 34" Inseam, Brn (102776-211-34x34)
- JUSTRITE Silver Steel Flexible Spout (11078)
- WOMANSWORK Womanswork Nitrile Weeder Gloves (4900M)
- WOMANSWORK Womanswork Digger Gloves (506-S)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717M)
- WOMANSWORK Womanswork Digger Gloves (506-L)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves M (814M)
- WOMANSWORK Womanswork Latex Weeder Gloves (440YELL)
- CONDOR String Knit Gloves, Polyester/Cotton, White, Small (4JF63)
- Womanswork General Purpose Gloves