Shop All General Purpose Gloves
Womanswork
Womanswork Digger Gloves
Mfr # 508L
Zoro # G902679516
product price: $17.95
/pr
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal Blue and Black
- Length 11.5
- Palm Width (cm) 4.6
- Height 1.2
- Glove Materials Micro Suede, Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Womanswork
- MFR # 508L
- Zoro # G902679516
- UPC # 632891508039
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Length | 11.5 |
Palm Width (cm) | 4.6 |
Height | 1.2 |
Details
Color | Teal Blue and Black |
Glove Materials | Micro Suede, Spandex |
Description
Made of machine washable material with colorful spandex on the back. Ideal for chores requiring dexterity and comfort. Terry brow wipe on thumb helps wipe away sweat. One pair. Available sizes: S (6.5-7), M (7-7.75) or L (7.5-8.25).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475N64 (475N64)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH2X0025NF)
- NMC Danger Hazardous Chemicals Sign, D441P (D441P)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size L (20-9-1650-L)
- WOMANSWORK Womanswork Latex Weeder Gloves, multiple colors in S, M or L (440GRNL)
- WOMANSWORK Womanswork Latex Weeder Gloves (440YELM)
- WOMANSWORK Womanswork Digger Gloves (502-508 PINK MED)
- WOMANSWORK Womanswork Latex Weeder Gloves (440PNKS)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves M (822M)
- WOMANSWORK Womanswork Latex Weeder Gloves (440GRNS)
- SHOWA ESD Glove, 1 PR (AP800S-06)
- Womanswork Gloves & Hand Protection