Shop All General Purpose Gloves
Womanswork
Womanswork Digger Gloves
Mfr # 506-S
Zoro # G102679743
product price: $15.99
/pr
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Outside Diameter 0.2
- Height 1.2
- Palm Width (cm) 3.8
- Length 11.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Womanswork
- MFR # 506-S
- Zoro # G102679743
- UPC # 632891506011
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Outside Diameter | 0.2 |
Height | 1.2 |
Palm Width (cm) | 3.8 |
Length | 11.1 |
Details
Color | Purple |
Glove Materials | Micro Suede, Spandex |
Description
Made of machine washable material with colorful spandex on the back. Ideal for chores requiring dexterity and comfort. Terry brow wipe on thumb helps wipe away sweat. One pair. Available sizes: S (6.5-7), M (7-7.75) or L (7.5-8.25).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Duck Chore Jacket Black, L (WJ311)
- LYLE Warning Sign, Storage Not Permitted, 10inW (U6-1230-RD_10X7)
- STRANCO Reflective Number Label, 1, 2-1/2in H, PK25 (RUM200-1-YB)
- ROCKY Outback GORE-TEX Waterproof Wellington Boot, 10M (RKS0255)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717L)
- WOMANSWORK Womanswork Latex Weeder Gloves (440GRNS)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves M (814M)
- WOMANSWORK Womanswork Digger Gloves (508M)
- WOMANSWORK Womanswork Latex Weeder Gloves (440PNKS)
- WOMANSWORK Womanswork Nitrile Weeder Gloves (4900M)
- AZUSA SAFETY All Purpose Brown Jersy Gloves, L (12 PR/PK) (C47100)
- Womanswork General Purpose Gloves