Shop All General Purpose Gloves
Womanswork
Womanswork Digger Gloves
Mfr # 506-M
Zoro # G302679420
product price: $25.89
/pr
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Palm Width (cm) 4.1
- Height 1.5
- Outside Diameter 0.2
- Length 11.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Womanswork
- MFR # 506-M
- Zoro # G302679420
- UPC # 632891506028
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Palm Width (cm) | 4.1 |
Height | 1.5 |
Outside Diameter | 0.2 |
Length | 11.2 |
Details
Color | Purple |
Glove Materials | Micro Suede, Spandex |
Description
Made of machine washable material with colorful spandex on the back. Ideal for chores requiring dexterity and comfort. Terry brow wipe on thumb helps wipe away sweat. One pair. Available sizes: S (6.5-7), M (7-7.75) or L (7.5-8.25).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Constant Flow Poly Fog Nozzle, NST 2.5" (CFB250NST)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314F)
- HONEYWELL NORTH Seamless Dry Box Glove, 15 mil, White, PR (8Y1532/9Q)
- MOON AMERICAN Hex Nipple, FNHxMNH, 2-1/2 Inx1-1/2 In (357-2521521)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves M (822M)
- WOMANSWORK Womanswork Nitrile Weeder Gloves, available in S, M and L (4900L)
- WOMANSWORK Womanswork Nitrile Weeder Gloves (4900M)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717L)
- WOMANSWORK Womanswork Latex Weeder Gloves, multiple colors in S, M or L (440GRNL)
- WOMANSWORK Womanswork Digger Gloves (502-508 PINK MED)
- BOSS Glove Grain Leather Med Econ (4068M)
- Womanswork General Purpose Gloves