Shop All General Purpose Gloves
Womanswork
Womanswork Digger Gloves
Mfr # 504-S
Zoro # G302679581
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Height 1.2
- Outside Diameter 0.2
- Length 11.2
- Palm Width (cm) 4.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Womanswork
- MFR # 504-S
- Zoro # G302679581
- UPC # 632891504017
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Height | 1.2 |
Outside Diameter | 0.2 |
Length | 11.2 |
Palm Width (cm) | 4.1 |
Details
Color | Green |
Glove Materials | Micro Suede, Spandex |
Description
Made of machine washable material with colorful spandex on the back. Ideal for chores requiring dexterity and comfort. Terry brow wipe on thumb helps wipe away sweat. One pair. Available sizes: S (6.5-7), M (7-7.75) or L (7.5-8.25).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Eye/Face Wash Station, Pedestal, Platic (SE-496)
- MONTOUR LINE Retractable Belt Barrier YW Magnetic Wall Mount 9' Y Ref. Belt (M) (WMX140-YW-YRH-M-M-90)
- ERGODYNE Chill-Its Cooling Towel, Blue, One Size Fits Most (12420)
- ENPAC Econo Safety Pail Spill Kit, Universal (13-5PKU)
- WOMANSWORK Womanswork Latex Weeder Gloves, multiple colors in S, M or L (440GRNL)
- WOMANSWORK Womanswork Digger Gloves (502-508 PINK MED)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717S)
- WOMANSWORK Womanswork Nitrile Weeder Gloves (4900S)
- WOMANSWORK Womanswork Digger Gloves (502-508 PINK LG)
- WOMANSWORK Womanswork Digger Gloves (506-L)
- PIP PIP MaxiFlex® Endurance„¢ Nitrile Dotted Palm Micro-Foam Gloves, XL, Black, 1 Dozen (34-844/XL)
- Womanswork Gloves & Hand Protection