Shop All General Purpose Gloves
Womanswork
Womanswork Digger Gloves
Mfr # 502-508 PINK SM
Zoro # G202679582
product price: $18.79
/pr
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Height 1.2
- Palm Width (cm) 4
- Length 11.1
- Glove Materials Micro Suede, Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Womanswork
- MFR # 502-508 PINK SM
- Zoro # G202679582
- UPC # 632891502013
- Country of Origin Unknown
- Category General Purpose Gloves
Dimensions
Height | 1.2 |
Palm Width (cm) | 4 |
Length | 11.1 |
Details
Color | Pink |
Glove Materials | Micro Suede, Spandex |
Description
Made of machine washable material with colorful spandex on the back. Ideal for chores requiring dexterity and comfort. Terry brow wipe on thumb helps wipe away sweat. One pair. Available sizes: S (6.5-7), M (7-7.75) or L (7.5-8.25).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Coyote Brown, Large, PR (11-0950-402-07)
- BRADY Container Label, 7 In. W, 3 In. H, PK25 (60257)
- WESTWARD Knee Pads, NonSkid, Foam, Universal, PR (12F688)
- VP RACING FUELS Jug Cap (Bagged) (3042B)
- WOMANSWORK Womanswork Digger Gloves (504-S)
- WOMANSWORK Womanswork Digger Gloves (506-L)
- WOMANSWORK Womanswork Latex Weeder Gloves (440YELM)
- WOMANSWORK Womanswork Digger Gloves (502-508 PINK LG)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves M (814M)
- WOMANSWORK Womanswork Nitrile Weeder Gloves (4900S)
- RADIANS EG MED Work Glove (C310M)
- Womanswork Gloves & Hand Protection