Shop All General Purpose Gloves
Womanswork
Womanswork Digger Gloves
Mfr # 502-508 PINK MED
Zoro # G202679605
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Height 1
- Length 12
- Palm Width (cm) 4
- Glove Materials Micro Suede, Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Womanswork
- MFR # 502-508 PINK MED
- Zoro # G202679605
- UPC # 632891502020
- Country of Origin Unknown
- Category General Purpose Gloves
Dimensions
Height | 1 |
Length | 12 |
Palm Width (cm) | 4 |
Details
Color | Pink |
Glove Materials | Micro Suede, Spandex |
Description
Made of machine washable material with colorful spandex on the back. Ideal for chores requiring dexterity and comfort. Terry brow wipe on thumb helps wipe away sweat. One pair. Available sizes: S (6.5-7), M (7-7.75) or L (7.5-8.25).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, L, 1 PR (9389L)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, XL (10), 1 Pair (11-644V)
- KISHIGO L-XL, Orange, Class E, Storm Stopper Pro Rainwear Pant (RWP101-L-XL)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 090)
- WOMANSWORK Womanswork Latex Weeder Gloves (440PNKS)
- WOMANSWORK Womanswork Nitrile Weeder Gloves (4900S)
- WOMANSWORK Womanswork Nitrile Weeder Gloves, available in S, M and L (4900L)
- WOMANSWORK Womanswork Digger Gloves (502-508 PINK SM)
- WOMANSWORK Womanswork Digger Gloves (506-L)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717M)
- CONDOR VF, Knit Gloves, Gry, S, 2UTZ1, PR (60VY32)
- Womanswork Gloves & Hand Protection