Shop All Steel Toe Shoes
Wolverine
Work Shoes, Steel Toe, Brn, Wm, 11M, PR
Mfr # W10192
Zoro # G8564053
product price: $99.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Chain Saw Cut Resistant No
- Footwear Sole Pattern Lug
- Color Brown
- Insole System Stitch in Pillow Comfort Sockliner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10192
- Zoro # G8564053
- UPC # 018469992071
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Footwear Width | M |
Heel Height | 1 in or Greater |
Size | 11 |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 11 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W10192
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC SHIELD GUARD-WHEEL F/CP874-PART (CPCA144931)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (G31H)
- KLEIN TOOLS Thermal Dipped Gloves, L (60389)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (DF-850-M)
- WOLVERINE Oxford Shoes, Composite, Mn, 7-1/2EW, PR (W02372)
- REEBOK Work Shoes, 9, W, Black, Composite, Mens, PR (RB455)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 11, 2E Width (582072BLK110)
- REEBOK Sublite Series, Alloy Toe Athletic Work Shoe, Black, EH, Best Slip-Resistance, Men's Size 9.5M (RB4041)
- REEBOK Athletic Shoe, M, 6 1/2, Black, PR (RB211)
- REEBOK Safety Shoe, 11-1/2, M, Black, Steel, PR (RB2214)
- TIMBERLAND PRO Athletic Shoe, M, 8, Black, PR (TB1A16NN001)
- Wolverine Steel Toe Shoes