Shop All Composite Toe Boots and Shoes
Wolverine
Size 9-1/2W Women's 6 in Work Boot Composite Work Boot, Black
Mfr # W10181
Zoro # G7185884
product price: $134.95
/pr
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Women's
- Color Black
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10181
- Zoro # G7185884
- UPC # 018471003307
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | W |
Footwear Width | W |
Height | 6 in |
Heel Height | 1 in or Greater |
Size (PRINT) | 9 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Instructors Belt, L (87681)
- AZAR DISPLAYS 5.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122029)
- ANSELL Cut Resistant Glove, Knitted, Size 6, PR (11-571)
- BRADY Label, 2 in W, Outdoor, White (BM7C-2000-584-WT)
- WOLVERINE Size 9 1/2 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE 6-Inch Work Boot, M, 13, Brown, PR (W201175)
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Wellington Boots, Composite, 13M, PR (W10318)
- WOLVERINE Work Boots, Composite, Blk, Mn, 9M, PR (W10304)
- WOLVERINE Size 11 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 120)
- Wolverine Composite Toe Boots and Shoes