Shop All Composite Toe Boots and Shoes
Wolverine
Work Boots, Composite, Blk, Mn, 8EW, PR
Mfr # W10304
Zoro # G8562714
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10304
- Zoro # G8562714
- UPC # 018463842624
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | EW |
Heel Height | 1 in or Greater |
Height | 6 in |
Width | XW |
Overall Height | 6 in |
Size (PRINT) | 8 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, Nylon Taslan And PTFE, PR (G99CRBEPXLMA)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312BL)
- MOON AMERICAN Pin Lug Swivel, NH SW FemalexMNPT, 1-1/2 In (363-1521561)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Chemical Storage Area, Portrait, A-1824-V-1063 (OS-DS-A-1824-V-1063)
- WOLVERINE Wellington Boots, Composite, 12M, PR (W10318)
- WOLVERINE Size 10 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Size 12 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 5W Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- WOLVERINE Size 9W Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- Wolverine Composite Toe Boots and Shoes