Shop All Composite Toe Boots and Shoes
Wolverine
Work Boots, Composite, Blk, Mn, 8-1/2EW, PR
Mfr # W10304
Zoro # G8562696
product price: $164.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof Yes
- Upper Material Description Full Grain Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10304
- Zoro # G8562696
- UPC # 018463842631
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | EW |
Height | 6 in |
Heel Height | 1 in or Greater |
Width | XW |
Size (PRINT) | 8 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Faceshield Visor, Steel Mesh, Blk, 8x15-1/2 (SV-15H)
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Crown Top, Tapped for Sign Frame (C-PS-CN-Tapped)
- ENPAC Containment Pool, 150 gal, 18 In H (5950-YE)
- JUSTRITE Corrosive Safety Cabinet, 22 gal. (892222)
- WOLVERINE 6-Inch Work Boot, M, 9 1/2, Brown, PR (W191077)
- WOLVERINE Size 13 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- WOLVERINE 6-Inch Work Boot, XW, 10 1/2, Brown, PR (W191077)
- WOLVERINE Size 12 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- WOLVERINE Size 9 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 105)
- Wolverine Foot Protection