Shop All Composite Toe Boots and Shoes
Wolverine
Work Boots, Composite, Blk, Mn, 7EW, PR
Mfr # W02253
Zoro # G8715296
product price: $177.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Size 7
- Footwear Width EW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W02253
- Zoro # G8715296
- UPC # 773040638372
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | EW |
Height | 6 in |
Heel Height | 1 in or Greater |
Width | XW |
Size (PRINT) | 7 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 2253, Toe Cap Material Composite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 5XL (S75022)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- NMC Danger Flammable Material No Smoking Sign, D438R (D438R)
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A8, PR (28-0910B/8M)
- WOLVERINE 6-Inch Work Boot, M, 11, Brown, PR (W201175)
- WOLVERINE Wellington Boots, Composite, 8M, PR (W10318)
- WOLVERINE Wellington Boots, Composite, 10EW, PR (W10318)
- WOLVERINE Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- WOLVERINE Size 7 1/2 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 12 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- CARHARTT Size 12 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 12W)
- Wolverine Foot Protection