Shop All Composite Toe Boots and Shoes
Wolverine
Work Boots, Composite, Blk, Mn, 7-1/2M, PR
Mfr # W10304
Zoro # G8562687
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10304
- Zoro # G8562687
- UPC # 018463842730
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Footwear Width | M |
Height | 6 in |
Heel Height | 1 in or Greater |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 7 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID EconoWear Poly Plus 18 Sleeves (SL9P)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1260)
- BDG Grain Pearl Goatskin Driver, Size XS (20-1-1610-XS)
- MILTON Driveway Signal Bell Kit (bell, hose and end pl) (805 KIT)
- WOLVERINE Size 7.5 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown (W211165)
- WOLVERINE 6-Inch Work Boot, M, 11 1/2, Brown, PR (W201175)
- WOLVERINE Size 13 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Work Boots, Composite, Blk, Mn, 9M, PR (W10304)
- WOLVERINE Work Boots, Composite, Blk, Mn, 9-1/2M, PR (W10304)
- WOLVERINE Size 7 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- WOLVERINE Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- Wolverine Composite Toe Boots and Shoes