Shop All Composite Toe Boots and Shoes
Wolverine
Work Boots, Composite, Blk, Mn, 11EW, PR
Mfr # W10304
Zoro # G8562617
product price: $164.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof Yes
- Wide Toe Cap No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10304
- Zoro # G8562617
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | EW |
Heel Height | 1 in or Greater |
Height | 6 in |
Width | XW |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Sun Shield, Fits Msa V Guard, Grey/White (A-S4-M)
- 3M DBI-SALA Lad-Saf Ladder Anchor Post (6116026)
- CONDOR Disposable Lab Coat, M, PK8 (30C560)
- HONEYWELL NORTH NorthGrip-N Hot Mill Glove, Nitrile N-Pattern, Natural, 12PK (51/7147)
- WOLVERINE Wellington Boots, Composite, 10EW, PR (W10318)
- WOLVERINE 6-Inch Work Boot, M, 12, Brown, PR (W191077)
- WOLVERINE Size 10 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Size 12 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown (W211165)
- WOLVERINE 6-Inch Work Boot, XW, 11 1/2, Brown, PR (W211165)
- WOLVERINE 6-Inch Work Boot, XW, 10, Brown, PR (W191077)
- NEW BALANCE Athletic High-Top Shoe, EE, 8, Black, PR (MIDCLBR-8-2E)
- Wolverine Composite Toe Boots and Shoes