Shop All Composite Toe Boots and Shoes
Wolverine
Work Boots, Composite, Blk, Mn, 10EW, PR
Mfr # W10304
Zoro # G8562574
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W10304
- Zoro # G8562574
- UPC # 018463842662
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | EW |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Size | 10 |
Width | XW |
Overall Height | 6 in |
Size (PRINT) | 10 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM350B)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466Z31 (466Z31)
- SAFETYSHIRTZ SS360 Seattle Twelve Class 3 Hoodie, Safety Green, XL (54041303XL)
- WELLS LAMONT HyraHyde Men's Indoor/Outdoor Work Mittens Black/Yellow XL 1 pair (1217XL)
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- WOLVERINE Size 9 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 10 Men's 6" Work Boot Composite Work Boot, Dark Brown (W10314)
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Size 11 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- REEBOK Size 10 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-M-10.0)
- Wolverine Composite Toe Boots and Shoes