Shop All Composite Toe Boots and Shoes
Wolverine
Work Boots, Composite, Blk, Mn, 10-1/2EW, PR
Mfr # W10304
Zoro # G8562556
product price: $164.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$164.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof Yes
- Shank Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10304
- Zoro # G8562556
- UPC # 018463842679
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | EW |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Size | 10 1/2 |
Width | XW |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Black on Red (TZE441)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/M)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Emergency Shower (SF-Emergency Shower)
- KIMBERLY-CLARK PROFESSIONAL Kimberly Clark KleenGuard Maverick Safety Eyewear (49301)
- WOLVERINE Size 14 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Work Boots, Composite, Blk, Mn, 10EW, PR (W10304)
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Wellington Boots, Composite, 13M, PR (W10318)
- WOLVERINE Size 12 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 11 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 12, White, PR (1607-12R)
- Wolverine Foot Protection