Shop All Fire and Rescue Boots
Wolverine
Work Boots, 8-1/2, EW, Brown, Steel, Men's, PR
Mfr # W03258
Zoro # G6570319
product price: $199.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Toe Type Steel
- Footwear Closure Type Pull On
- Standards ASTM F2413-11 M I/75 C/75 EH
- Chain Saw Cut Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W03258
- Zoro # G6570319
- UPC # 018473654927
- Country of Origin China
- Category Fire and Rescue Boots
Dimensions
Size | 8 1/2 |
Heel Height | 1 in or Greater |
Height | 10 in |
Footwear Width | EW |
Width | XW |
Overall Height | 10 in |
Size (PRINT) | 8 1/2 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 8 1/2, Static Dissipative No, Style Number W03258
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/32" (20901)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Enter-Exit Signs - Exit w left (A-1218 Enter-Exit Signs - Exit w left)
- GLACIER GLOVE Kenai Large (016BK L BLK)
- GUARDIAN EQUIPMENT 6 Shock Absorbing Lanyards (01231)
- WOLVERINE Work Boots, 10-1/2, M, Brown, Steel, Men's, PR (W03258)
- WOLVERINE Work Boots, 12, M, Brown, Steel, Men's, PR (W03258)
- WOLVERINE Work Boots, 10, EW, Brown, Steel, Men's, PR (W03258)
- WOLVERINE Work Boots, 11, EW, Brown, Steel, Men's, PR (W03258)
- FIRE-DEX Firefighter Boot, Leather, 13, XW, PR (FDXL200-13XW)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10W, PR (807-6003 10W)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11W, PR (807-6003 11W)
- Wolverine Foot Protection