Shop All Fire and Rescue Boots
Wolverine
Work Boots, 10-1/2, M, Brown, Steel, Men's, PR
Mfr # W03258
Zoro # G6555199
Free Shipping & Returns
Not eligible for select promotions
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Toe Type Steel
- Footwear Closure Type Pull On
- Standards ASTM F2413-11 M I/75 C/75 EH
- Chain Saw Cut Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W03258
- Zoro # G6555199
- UPC # 018473654835
- Country of Origin China
- Category Fire and Rescue Boots
Dimensions
Size | 10 1/2 |
Heel Height | 1 in or Greater |
Footwear Width | M |
Height | 10 in |
Overall Height | 10 in |
Width | M |
Size (PRINT) | 10 1/2 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number W03258
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-105/L)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, (RWG13L)
- GUARDIAN Air Weave Breathable Rain Bib Overalls (961 Y XLG REG)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U4-1072-RA_10X7 (U4-1072-RA_10X7)
- WOLVERINE Work Boots, 8-1/2, EW, Brown, Steel, Men's, PR (W03258)
- WOLVERINE Work Boots, 10, EW, Brown, Steel, Men's, PR (W03258)
- WOLVERINE Work Boots, 10-1/2, EW, Brown, Steel, PR (W03258)
- WOLVERINE Work Boots, 12, M, Brown, Steel, Men's, PR (W03258)
- WOLVERINE Work Boots, 13, EW, Brown, Steel, Men's, PR (W03258)
- WOLVERINE Work Boots, 11, EW, Brown, Steel, Men's, PR (W03258)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 8M, PR (804-6379 8M)
- Wolverine Fire and Rescue Boots