Shop All Steel Toe Boots
Wolverine
Work Boot, Waterproof, Leather, 6", 9M
Mfr # W10653
Zoro # G1119227
product price: $179.95
/ea
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 9
- Mark II Slip Test Results- Dairy Tile Wet 0.75
- Mark II Slip Test Results- Dairy Tile Oily 0.39
- Mark II Slip Test Results- Dairy Tile Dry 0.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10653
- Zoro # G1119227
- UPC # 720026114412
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Footwear Width | M |
Details
Promotion Restriction | Not eligible for promotion |
Item | Waterproof Leather Work Boot |
Mark II Slip Test Results- Dairy Tile Wet | 0.75 |
Mark II Slip Test Results- Dairy Tile Oily | 0.39 |
Mark II Slip Test Results- Dairy Tile Dry | 0.78 |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.40 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Work Boot,Waterproof,Leather,6 In.,9M, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Engine Oil Sign (8001236)
- JJ KELLER Labor Law Poster Kit, NJ, English, 43 In. W (100-NJ-K)
- MILWAUKEE TOOL Reusable Foam Banded Ear Plugs, Bullet Shape, 25 dB, Red (48-73-3201)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, M (J41108)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE 5.5 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE 5.5 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- Wolverine Foot Protection