Shop All Steel Toe Boots
Wolverine
Work Boot, Waterproof, Leather, 6", 9.5M
Mfr # W10653
Zoro # G1119181
product price: $179.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9.5
- Mark II Slip Test Results- Dairy Tile Dry 0.78
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.40
- Mark II Slip Test Results- Dairy Tile Wet 0.75
- Manufacturers Suggested Sole Slip Rating Best
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10653
- Zoro # G1119181
- UPC # 720026114429
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9.5 |
Footwear Width | M |
Details
Promotion Restriction | Not eligible for promotion |
Item | Waterproof Leather Work Boot |
Mark II Slip Test Results- Dairy Tile Dry | 0.78 |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.40 |
Mark II Slip Test Results- Dairy Tile Wet | 0.75 |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Oily | 0.39 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Work Boot,Waterproof,Leather,6 In.,9.5M, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK5 (152481)
- OREGON Chainsaw Gloves, Extra-Large (91305XL)
- SELLSTROM 390 Series Premium Face Shields - Pinlock - Single Crown (S39020)
- HONEYWELL HOWARD LEIGHT TrustFit(TM)Pod Reusable Foam Ear Plugs, Pod Shape, 28 dB, Orange, 100 PK (TRUSTFITPOD-30)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE 5.5 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE 8 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- Wolverine Steel Toe Boots