Shop All Steel Toe Boots
Wolverine
Work Boot, Waterproof, Leather, 6", 9.5EW
Mfr # W10653
Zoro # G1119373
product price: $179.95
/ea
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 9.5
- Manufacturers Suggested Sole Slip Rating Best
- Mark II Slip Test Results- Dairy Tile Wet 0.75
- Mark II Slip Test Results- Dairy Tile Oily 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10653
- Zoro # G1119373
- UPC # 720026113569
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9.5 |
Footwear Width | EW |
Details
Promotion Restriction | Not eligible for promotion |
Item | Waterproof Leather Work Boot |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Wet | 0.75 |
Mark II Slip Test Results- Dairy Tile Oily | 0.39 |
Mark II Slip Test Results- Dairy Tile Dry | 0.78 |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.40 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Work Boot,Waterproof,Leather,6 In.,9.5EW, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (RWG50TL)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 20PK (Z-262DG-20PK)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, School Parking Only - Visitors (A-1218 School Parking Only - Visitors)
- PUREFLO Helmet Bag - Pureflo (Gentex Corp)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE 9-1/2 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 9 Men's 6" Work Boot Steel Work Boot, Dark Brown (W10633)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- Wolverine Steel Toe Boots